50W Baffle with Regressed Gimbal Ring in White
50W Baffle with Regressed Gimbal Ring in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Light Bulb Shape Code:
- MR16
- UPC:
- 661209107466
- Watts:
- 50 W