6-5/8 x 7 in. Insulating Ceiling Housing
6-5/8 x 7 in. Insulating Ceiling Housing
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6" economy IC housing
- Non-perforated: 13"L x 7-3/4"W x 7" H; 6-7/8" ceiling cutout
- 14" tall integral seat
- Safety grab bar
- Armrests
- Integral skirt with access panel
- Slip-resistant bottom
- Aluminum frame with adjustable leveling feet
- Chromatherapy™ lighting system
- RapidHeat™ Inline heater
Documents
Specifications
- Depth:
- 13-1/8 in
- Diameter:
- 6 in
- Height:
- 7-1/8 in
- Length:
- 25 in
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Steel
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 661209700216
- Volts:
- 120V
- Watts:
- 90 W
- Width:
- 6-3/8 in