6 in. 10.5 W Retrofit LED Trim Mod
6 in. 10.5 W Retrofit LED Trim Mod
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All-in-one 6” LED retrofit downlight trim installs into existing 6” incandescent housings with medium base sockets
- May be used in housings completely covered with insulation
- Selection of interchangeable baffle and cone trim inserts can be changed to customize the look of the product
- Dimmable with most standard incandescent or electronic low voltage dimmers
- Designed to provide 50,000 hours of life
- Five year limited warranty on LED components
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 9 in
- Diameter:
- 7-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Material:
- Aluminum
- UL Listed:
- Yes
- UPC:
- 661209327727
- Watts:
- 10.5 W
- Width:
- 6 in