60 W PAR16 Eyeball Trim in White
60 W PAR16 Eyeball Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Light Bulb Shape Code:
- PAR20
- Light Bulb Style:
- Reflector
- UPC:
- 661209952691
- Watts:
- 60 W
- Width:
- 5 in