7-1/2 in. 75W Non-Insulated Ceiling Housing
7-1/2 in. 75W Non-Insulated Ceiling Housing
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 12-3/4 in
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- UL Listed:
- Yes
- UPC:
- 661209000934
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 6-17/25 in