7-5/8 in. Tapered Baffle Trim in Classic Aged Bronze and Black
7-5/8 in. Tapered Baffle Trim in Classic Aged Bronze and Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- Brand Model Compatibility:
- Juno Lighting IC2 Recessed Housing
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Classic Aged Bronze, Black
- Diameter:
- 7-5/8 in
- UL Listed:
- No
- UPC:
- 661209077721