This product requires certification to purchase.

75W Flared Step Track Head in Black

Juno Lighting

75W Flared Step Track Head in Black

  • Fast #
  • Part #J661209030818
  • Item #1968036
  • Manufacturer Part #661209030818
4 out of 5 Customer Rating
Brand image
Juno Lighting

75W Flared Step Track Head in Black

  • Fast #
  • Part #J661209030818
  • Item #1968036
  • Manufacturer Part #661209030818
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4-7/8
ETL Listed:
No
Light Bulb Shape Code:
PAR30 Long Neck
Lighting Direction:
Down Lighting
Number of Lights:
1
UL Listed:
Yes
UPC:
661209030818
Watts:
75