This product requires certification to purchase.

4 in. QC4 J6 Recessed Housing (Pack of 6)

Juno Lighting

Contractor Select™ 4 in. QC4 J6 Recessed Housing (Pack of 6)

  • Fast #
  • Part #J196182645167
  • Item #10751909
  • Manufacturer Part #196182645167
5 out of 5 Customer Rating
Brand image
Juno Lighting

Contractor Select™ 4 in. QC4 J6 Recessed Housing (Pack of 6)

  • Fast #
  • Part #J196182645167
  • Item #10751909
  • Manufacturer Part #196182645167
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Features non-screw base 120V plug-in quick connector
  • Compatible with Juno and Lithonia retrofit LED trim modules
  • Low profile LED downlight less than 6 in H
  • Easy-to-handle compact size weighing less than 3 lb
  • Can be used to comply with Title 24, JA8 high efficacy light source requirements
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
Contractor Select™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
25
Height:
5-3/8
Installation Type:
Recessed Mount
Length:
25
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Material:
Aluminum
Type:
J196182645167
UPC:
196182645167
Volts:
120V