2-7/8 x 2 in. 12W LED Recessed Housing & Trim in White
Contractor Select™ 4RLD 2-7/8 x 2 in. 12W LED Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 546-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Energy efficient LED retrofit module fits into standard 4in IC or non-IC recessed housings
- Replaces 50W incandescent lamp, producing over 650 lumens
- Dimmable with most standard incandescent, magnetic low voltage and electronic low voltage dimmers
- Trim features quick connect plug installed as standard for installation into IC1 LEDT24 and IC1R LEDT24 housings with mating connector
- The 4RLD retrofit baffle trim is compatible with most 4 in recessed housings measuring at least 4 in high with an inside diameter between 4 in and 4-1/2 in
- Durable die-cast aluminum all-in-one design replaces traditional lamp and trim for energy savings
- Crisp baffle grooves and deep source regression minimizes glare and ceiling brightness
- Dedicated 4" trim size provides proper scale and aesthetics to replace 4" legacy trims with minimal flange thickness
- Covered by Juno Lighting's 5 year limited manufacturer warranty
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Average Life:
- 5.71
- Collection:
- Contractor Select™ 4RLD
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 2
- Diameter:
- 5
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 2-7/8
- Length:
- 5-1/16
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 900
- Material:
- Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 194994892854
- Volts:
- 120V
- Watts:
- 12
- Weight:
- 0.66
- Width:
- 5-1/16