This product requires certification to purchase.

5-1/4 x 3-1/6 x 3-1/6 in. 8.8W LED Recessed Housing & Trim in White

Juno Lighting

Contractor Select 5-1/4 x 3-1/6 x 3-1/6 in. 8.8W LED Recessed Housing & Trim in White

  • Fast #
  • Part #J194994160519
  • Item #9539273
  • Manufacturer Part #194994160519
5 out of 5 Customer Rating
Brand image
Juno Lighting

Contractor Select 5-1/4 x 3-1/6 x 3-1/6 in. 8.8W LED Recessed Housing & Trim in White

  • Fast #
  • Part #J194994160519
  • Item #9539273
  • Manufacturer Part #194994160519
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Utilizing friction clip retention, the economical, E-Series LED downlight fits most manufacturers 4in recessed can-style housings
  • Light can be dimmed down to 10% and maintains 70% light output after 54,000 hours of use. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices
  • Aluminum spun reflector with deep regression for reduced glare
  • Switchable white LED color temperature technology offers 2700K, 3000K, 3500K, 4000K, 5000K all in one trim
  • Trim features quick connect plug installed as standard for installation into LEDT24 housings with mating connector
  • Requires Certification
Dimensions & Measurements
Beam Spread
91°
Depth
3-1/6 in
Diameter
5-1/4 in
Diameter - Inside 1
4 in
Height
3-1/6 in
Weight
0.35 lb
Width
5-1/4 in
Characteristics & Features
Collection
Contractor Select
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
753
Number Of Hours
50000 hr
Volts
120V
Watts
8.8 W
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
Product Type
Retrofit
UL Listed
Suitable for Wet Locations
UPC
194994160519