6in. Wide Switchable CCT Integrated LED Adjustable Canless Recessed Trim in White
Contractor Select™ 6in. Wide Switchable CCT Integrated LED Adjustable Canless Recessed Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Round smooth lens trim designed to distribute precise even illumination for general purpose areas
- Canless no can required, equals easy-to-install and less labor
- Five selectable color temperatures to choose from with a switch ranging from warm (2700 K) to daylight (5000 K) allowing customization for endless applications
- Dimmable to 10%
- Adjustable up to 20°
-
Green
Specifications
- Beam Spread:
- 20°
- CSA Certified:
- Yes
- Collection:
- Contractor Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 7
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-7/10
- Installation Type:
- Ceiling Mount
- Length:
- 6
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1007
- Lumens per Watt:
- 83.91
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- J196183148001
- UPC:
- 196183148001
- Volts:
- 120V
- Watts:
- 12
- Weight:
- 1.2
- Width:
- 7