CONTRACTOR SELECT 8 IN. SELECT
Contractor Select™ CONTRACTOR SELECT 8 IN. SELECT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Round smooth lens trim designed to distribute precise even illumination for general purpose areas
- Canless no can required, equals easy-to-install and less labor
- Five selectable color temperatures to choose with a switch ranging from warm (2700 K) to daylight (5000 K) allowing customization for endless applications
- Dimmable to 10%
-
Green
Specifications
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Contractor Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 5000
- Depth:
- 8 in
- Diameter:
- 8-9/10 in
- Dimmable:
- Yes
- Height:
- 1-1/5 in
- Installation Type:
- Recessed Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1700
- Lumens per Watt:
- 89.4
- Material:
- Plastic, Steel
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Type:
- J194994243915
- UPC:
- 194994243915
- Volts:
- 120V
- Watts:
- 19 W
- Weight:
- 1.85 lb
- Width:
- 8 in