13-1/8 in. Baffle Trim in White
IC22 Series 13-1/8 in. Baffle Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- IC23 housings include a floating socket which is optimized for the quickest possible attachment to enclosed and adjustable style trims
- IC22 housings include an adjustable socket plate and detachable socket with snap-in springs to accommodate various lamp and trim combinations, while IC22R housings feature a drop socket with spring to accommodate certain trim installation
- New construction housings feature patented Real Nail® 3 bar hangers: telescoping system with pre-installed removable bugle-headed nail for easy repositioning of housing in joist construction
- Damp location listed
- Trim options include 6" open, baffle and shower, all in white finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- IC22 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 7-1/8
- Installation Type:
- Recessed Mount
- Length:
- 13-1/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 661209067739
- Volts:
- 120V
- Watts:
- 90
- Width:
- 13-1/2