This product requires certification to purchase.

120V Super Slope Incandescent Housing

Juno Lighting

IC928 Series 120V Super Slope Incandescent Housing

  • Fast #
  • Part #J661209107817
  • Item #3098576
  • Manufacturer Part #661209107817
5 out of 5 Customer Rating
Brand image
Juno Lighting

IC928 Series 120V Super Slope Incandescent Housing

  • Fast #
  • Part #J661209107817
  • Item #3098576
  • Manufacturer Part #661209107817
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
IC928 Series
Diameter:
6
Dimmable:
No
ETL Listed:
No
Height:
7-5/8
Installation Type:
Recessed Mount
Length:
18-1/2
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR16
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Aluminum, Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
661209107817
Volts:
120V
Width:
9-1/8