This product requires certification to purchase.

5/6" Adjustable LED Downlight Trim Kit, 5-CCT Selectable

Juno Lighting

RetroBasics™ 5/6" Adjustable LED Downlight Trim Kit, 5-CCT Selectable

  • Fast #
  • Part #J196182971471
  • Item #10122471
  • Manufacturer Part #196182971471
3.3 out of 5 Customer Rating
Brand image
Juno Lighting

RetroBasics™ 5/6" Adjustable LED Downlight Trim Kit, 5-CCT Selectable

  • Fast #
  • Part #J196182971471
  • Item #10122471
  • Manufacturer Part #196182971471
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Collection:
RetroBasics™
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Depth:
7-5/8
Dimmable:
Yes
Energy Star Compliant:
Yes
Height:
2-1/2
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
800
Material:
Aluminum
Number Of Hours:
50000
Type:
J196182971471
UPC:
196182971471
Volts:
120V
Watts:
9
Weight:
0.85
Width:
7-5/8