This product requires certification to purchase.

4 in. Switchable CCT LED Surface Mount Downlight

Juno Lighting

SlimBasics™ 4 in. Switchable CCT LED Surface Mount Downlight

  • Fast #
  • Part #J197590386901
  • Item #12122546
  • Manufacturer Part #197590386901
5 out of 5 Customer Rating
Brand image
Juno Lighting

SlimBasics™ 4 in. Switchable CCT LED Surface Mount Downlight

  • Fast #
  • Part #J197590386901
  • Item #12122546
  • Manufacturer Part #197590386901
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed with a clean, modern, unobtrusive low-profile edged-trim housing that blends nicely into any space
  • Excellent benefits of LED - energy savings, long life, and maintenance savings
  • The JSBC is provided with leads for direct wire connection in j-box and installs directly to industry standard junction boxes, compatible boxes include 3.5in and 4in metal or plastic standard and fire rated round and octagon j-boxes
  • Quick mount bracket provides easy twist turn locking of fully assembled fixture into a junction box, simply twist the fixture and lock into place, suitable for wall and ceiling mount
  • Polycarbonate construction
  • Switchable CCT LED lighting - Select between warm, cool, and daylight lighting
  • Dimmable
  • Title 20 and Title 24 compliant
  • Covered by Juno Lighting's 5 year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
5.25 in
Diameter
4 in
Height
1 in
Length
5-1/4 in
Width
5-1/4 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
SlimBasics™
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Material
Plastic
Material Type
Polycarbonate
Shape
Round
Electrical & Operational Information
Lumens
900
Lumens per Watt
75.6
Number Of Hours
35000 hr
Volts
120V
Watts
11.9 W
Warranty & Product Information
Type
J197590386901
UPC
197590386901