This product requires certification to purchase.

8-39/100 x 1-17/50 in. 14.5W LED Flush Mount Ceiling Fixture in Matte White

You last purchased this on
 
Juno Lighting

SlimBasics™ 8-39/100 x 1-17/50 in. 14.5W LED Flush Mount Ceiling Fixture in Matte White

  • Fast #
  • Part #JJSBT6IN30K90CRIMW
  • Item #9837208
  • Manufacturer Part #JSBT 6IN 30K 90CRI WL MW M6
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Juno Lighting

SlimBasics™ 8-39/100 x 1-17/50 in. 14.5W LED Flush Mount Ceiling Fixture in Matte White

  • Fast #
  • Part #JJSBT6IN30K90CRIMW
  • Item #9837208
  • Manufacturer Part #JSBT 6IN 30K 90CRI WL MW M6
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The SlimBasics™ JSBT switchable white tapered LED disk lights are designed to be paired with an inexpensive recessed junction box providing an economical alternative to recessed downlighting
  • Additionally, the JSBT offers the ultimate in flexibility for both new construction and renovations
  • An integrated 3CCT switch (3000/4000/5000K) allows the end user to fine-tune the feel of their space, while the two available sizes (4" and 6") insure you will have the right amount of light
  • Requires Certification
  • Green

Documents


Specifications

Application:
Commercial, Hospitality, Residential
Collection:
SlimBasics™
Color Finish Category:
Whites
Color Finish Name:
Matte White
Color Temperature:
3000
Depth:
7-18/25 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Height:
1-17/50 in
Installation Type:
Ceiling Mount, Surface Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
1090
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Volts:
120V
Watts:
14.5 W
Width:
8-39/100 in