Surface Track Light in White
Surface Track Light in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 11/16 in
- Installation Type:
- Ceiling Mount
- Length:
- 43-7/8 in
- Lighting Direction:
- Down Lighting
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-3/8 in