8 ft. Trac Section in White
Trac-Lites™ 8 ft. Trac Section in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 20
- Collection:
- Trac-Lites™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 8 ft
- UL Listed:
- Yes
- UPC:
- 661209031785
- Volts:
- 120V