6 ft. Trac Section in White
Trac-Master™ 6 ft. Trac Section in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- AMP:
- 20
- Collection:
- Trac-Master™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 6
- UL Listed:
- Yes
- UPC:
- 661209003362
- Volts:
- 120V