This product requires certification to purchase.

8 ft. Trac Section in White

Juno Lighting

Trac-Master™ 8 ft. Trac Section in White

  • Fast #
  • Part #J661209001122
  • Item #59973
  • Manufacturer Part #661209001122
3.4 out of 5 Customer Rating
Brand image
Juno Lighting

Trac-Master™ 8 ft. Trac Section in White

  • Fast #
  • Part #J661209001122
  • Item #59973
  • Manufacturer Part #661209001122
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
20
Collection:
Trac-Master™
Color Finish Category:
Whites
Color Finish Name:
White
Length:
8 ft
UL Listed:
Yes
UPC:
661209001122
Volts:
120V