This product requires certification to purchase.

End Feed Connector with Outlet Box Cover in White

Juno Lighting

Trac-Master® End Feed Connector with Outlet Box Cover in White

  • Fast #
  • Part #J661209002006
  • Item #59984
  • Manufacturer Part #661209002006
5 out of 5 Customer Rating
Brand image
Juno Lighting

Trac-Master® End Feed Connector with Outlet Box Cover in White

  • Fast #
  • Part #J661209002006
  • Item #59984
  • Manufacturer Part #661209002006
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Trac-Master®
Color Finish Category:
Whites
Color Finish Name:
White
Length:
4-1/16 in
Material:
Aluminum
UL Listed:
Yes
UPC:
661209002006
Width:
4 in