This product requires certification to purchase.

40 W 1-Light Medium Shower Trim in White

Juno Lighting

Vulite® 40 W 1-Light Medium Shower Trim in White

  • Fast #
  • Part #J661209038647
  • Item #1669427
  • Manufacturer Part #661209038647
5 out of 5 Customer Rating
Brand image
Juno Lighting

Vulite® 40 W 1-Light Medium Shower Trim in White

  • Fast #
  • Part #J661209038647
  • Item #1669427
  • Manufacturer Part #661209038647
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • IC Air-Loc® housing
  • Energy efficient, sealed housing
  • Can be completely covered with insulation
  • When used with Air-Loc gasket (see accessories),stops infiltration and exfiltration of air, reducing heating and cooling costs
  • Requires Certification

Documents


Specifications

Collection:
Vulite®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6 in
Light Bulb Shape Code:
A19
Material:
Aluminum
UL Listed:
Suitable for Wet Locations
UPC:
661209038647
Watts:
40 W