75W Stippled Opal Lens Shower in White
Vulite® 75W Stippled Opal Lens Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TC housing designed for use in non-insulated areas
- If installed where insulation is present, the insulation must be pulled back 3” from all sides of the TC housing
- In Canada, when insulation is present, type IC fixture must be used
Documents
Specifications
- Collection:
- Vulite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Glass Type:
- Stippled Opal
- Light Bulb Shape Code:
- PAR38
- UPC:
- 661209107510
- Watts:
- 75 W