1-1/5 x 1-2/5 in. 9W LED Recessed Housing & Trim in Matte Black
Wafer 1-1/5 x 1-2/5 in. 9W LED Recessed Housing & Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The 4 in regressed round baffle with 5CCT switchable white technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K
- Regressed lens and baffle trim design to reduce glare for comfortable and even illumination
- 90CRI
- Dimmable to 10% only with triac dimmers
- Die cast aluminum mounting frame with integral polycarbonate flange provides passive thermal cooling achieving L70 at 50,000 hours
- Connect directly to 120V class-2 (CAN ICES-005 (B) / NMB-005 (B))LED driver
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Wafer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 5000
- Depth:
- 1-2/5
- Diameter:
- 5
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/5
- Length:
- 2-4/5
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 650
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 194994243595
- Volts:
- 120V
- Watts:
- 9
- Weight:
- 1.2
- Width:
- 5