*1023 *CVR* CLF-ADA-10-1 W/ O/FLOW
This product has been replaced by
Manufacturer Part #CLFADA101-J
*1023 *CVR* CLF-ADA-10-1 W/ O/FLOW
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18 gauge Type 304 stainless steel
- Seamless die-drawn construction.
- Exposed surfaces polished with a Hand-Blended Just Finish.
- Fully coated underside.
- Conforms to ASME/ANSI A112.19.3M
- Drain punch standard lavatory.
- Connected overflow - included.
- Made In The USA
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1-2003
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 5 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Size Range:
- Less than 20 in
- UPC:
- 671035172606
- Vessel Only:
- Yes
- WaterSense Labeled:
- No