This product requires certification to purchase.

*CVR* OLF-1619-2 4OC W/ OFLOW

This product has been replaced by

STAINLESS STEEL 19-5/8 X 16-11/16 X 6 2-HOLE SINGLE BOWL DROP-IN LAVATORY SINK
Just Manufacturing 19-5/8 in. Drop-In Stainless Steel Bathroom Sink
Manufacturer Part #OLF16192-J
Just Manufacturing

*CVR* OLF-1619-2 4OC W/ OFLOW

  • Fast #
  • Part #JOLF16192
  • Item #3160617
  • Manufacturer Part #OLF16192
3.1 out of 5 Customer Rating

This product has been replaced by

STAINLESS STEEL 19-5/8 X 16-11/16 X 6 2-HOLE SINGLE BOWL DROP-IN LAVATORY SINK
Just Manufacturing 19-5/8 in. Drop-In Stainless Steel Bathroom Sink
Manufacturer Part #OLF16192-J
Just Manufacturing

*CVR* OLF-1619-2 4OC W/ OFLOW

  • Fast #
  • Part #JOLF16192
  • Item #3160617
  • Manufacturer Part #OLF16192
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless die-drawn construction.
  • 20 gauge type 304, 18-8, stainless steel.
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Made In The USA
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1-2003
ASME:
ASME A112.19.3
Application:
Commercial
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
Yes
IAPMO Listed:
No
Length:
16 in
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
2 Hole
Overflow Included:
Yes
Shape:
Oval
Sink Depth:
6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
671035172873
Width:
19 in