This product requires certification to purchase.

15 in. Drop-in Stainless Steel Single Bowl Prep Sink

Just Manufacturing

15 in. Drop-in Stainless Steel Single Bowl Prep Sink

  • Fast #
  • Part #JSBL1515ACS3J
  • Item #10231972
  • Manufacturer Part #SBL1515ACS3-J
5 out of 5 Customer Rating
Just Manufacturing

15 in. Drop-in Stainless Steel Single Bowl Prep Sink

  • Fast #
  • Part #JSBL1515ACS3J
  • Item #10231972
  • Manufacturer Part #SBL1515ACS3-J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Oaks, PA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Length:
15 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
UPC:
671035556611
Width:
15 in