15 x 15 x 7-1/8 in. 3-Hole Drop-in Stainless Steel Bar Sink in Lustrous Satin
15 x 15 x 7-1/8 in. 3-Hole Drop-in Stainless Steel Bar Sink in Lustrous Satin
Product Details
Product Details
- Made of highest quality 18-gauge thickness and type 304 stainless steel
- Sound-deadening pad(s) minimizes sound and vibration
- Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
- Made in the USA
- Sink drain opening measures 3-1/2"
- This sink has a drain that works with standard garbage disposals, if space allows
- Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable
- Sink is installed above the countertop, an ideal choice if you are not replacing the counter
- Minimum cabinet size for this sink is 18"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- Length:
- 15
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Bowl Size:
- 12 in x 9-1/4 in x 7 in
- Sink Depth:
- 7-1/8
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- UPC:
- 671035556765
- Width:
- 15