This product requires certification to purchase.

16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Just Manufacturing

16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #JUSF1616ARJ
  • Item #10232637
  • Manufacturer Part #USF1616AR-J
3.9 out of 5 Customer Rating
Just Manufacturing

16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #JUSF1616ARJ
  • Item #10232637
  • Manufacturer Part #USF1616AR-J
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
16-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-1/2 in x 16-1/2 in
UPC:
671035566108
Width:
16-1/2 in