17 in. Drop-In Stainless Steel Service Sink
17 in. Drop-In Stainless Steel Service Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum cabinet size for this sink is 21 in
- Product is ADA compliant when properly installed
- Finish is scratch-resistant to heavy duty use, deep scratches are repairable
- Sink is designed for drop-in installation
- Single bowl provides uninterrupted space for tasks
- Made of highest quality 18 ga thickness and type 304 stainless steel
- Sound deadening pads minimizes sound and vibration
- Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
- Made in USA
- Sink drain opening measures 3-1/2 in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Hospitals, Schools
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 14 in x 10 in x 5-3/8 in
- Sink Depth:
- 5-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- UPC:
- 671035558554