This product requires certification to purchase.

18-1/2 x 14 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin

Just Manufacturing

18-1/2 x 14 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #JUSADA13518A55J
  • Item #10232609
  • Manufacturer Part #USADA13518A55-J
5 out of 5 Customer Rating
Just Manufacturing

18-1/2 x 14 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #JUSADA13518A55J
  • Item #10232609
  • Manufacturer Part #USADA13518A55-J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Dublin, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single bowl provides uninterrupted space for tasks
  • Made of highest quality 18-gauge thickness and type 304 stainless steel
  • Large pads enhance sound-deadening performance
  • Drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Made in the USA
  • Sink drain opening measures 3-1/2"
  • This sink has a drain that works with standard garbage disposals, if space allows
  • Product is ADA compliant when properly installed
  • Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable
  • Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
18-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
16 in x 11-1/2 in x 5-3/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
671035565781
Width:
14 in