This product requires certification to purchase.

19 x 18 in. 3-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

Just Manufacturing

19 x 18 in. 3-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #JSL17519A3J
  • Item #10232003
  • Manufacturer Part #SL17519A3-J
5 out of 5 Customer Rating
Just Manufacturing

19 x 18 in. 3-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #JSL17519A3J
  • Item #10232003
  • Manufacturer Part #SL17519A3-J
5 out of 5 Customer Rating

X Points

Color Finish Name: Lustrous Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum cabinet size for this sink is 24"
  • Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable
  • Sink is installed above the countertop, an ideal choice if you are not replacing the counter
  • Single bowl provides uninterrupted space for tasks
  • Made of highest quality 18-gauge thickness and type 304 stainless steel
  • Sound-deadening pad(s) minimizes sound and vibration
  • Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
  • Straight sidewalls give the sink a flat bottom and offer more usable space
  • Made in the USA
  • Sink drain opening measures 3-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
19 in
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
16 in x 11-1/2 in x 7-1/2 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
671035556970
Width:
18 in