22 in. Drop-In Stainless Steel Service Sink
22 in. Drop-In Stainless Steel Service Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of highest quality 18 ga thickness and type 304 stainless steel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Hospitals, Schools
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 18 in x 14 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Type:
- JSLADA1921A603J
- UPC:
- 671035559643