This product requires certification to purchase.

22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

Just Manufacturing

22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #JSLADA1921A551J
  • Item #10232209
  • Manufacturer Part #SLADA1921A551-J
4.4 out of 5 Customer Rating
Just Manufacturing

22 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #JSLADA1921A551J
  • Item #10232209
  • Manufacturer Part #SLADA1921A551-J
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sink drain opening measures 3-1/2"
  • Product is ADA compliant when properly installed
  • Finish is scratch resistant to heavy-duty use. Deep scratches are repairable
  • Sink is designed for drop-in installation
  • Single bowl provides uninterrupted space for tasks
  • Made of highest quality 18-gauge thickness and type 304 stainless steel
  • Large pads enhance sound-deadening performance
  • Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
  • Made in the USA
  • Drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2
Gauge (metal):
18
Length:
22
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
18 in x 14 in x 5-3/8 in
Sink Depth:
5-1/2
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
671035559537
Width:
19-1/2