23-1/2 x 18-1/4 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
23-1/2 x 18-1/4 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sound-deadening pad(s) minimizes sound and vibration
- Drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Straight sidewalls give the sink a flat bottom and offer more usable space
- Made in the USA
- Sink drain opening measures 3-1/2"
- This sink has a drain that works with standard garbage disposals, if space allows
- Minimum cabinet size for this sink is 27"
- Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable
- Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- Single bowl provides uninterrupted space for tasks
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- General Use
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 23-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671035565743
- Width:
- 18-1/4 in