This product requires certification to purchase.

25 x 21-1/4 in. 1-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

Just Manufacturing

25 x 21-1/4 in. 1-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #JSL2125A1J
  • Item #10232061
  • Manufacturer Part #SL2125A1-J
4 out of 5 Customer Rating
Just Manufacturing

25 x 21-1/4 in. 1-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #JSL2125A1J
  • Item #10232061
  • Manufacturer Part #SL2125A1-J
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Minimum cabinet size for this sink is 30"
  • Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable
  • Sink is installed above the countertop, an ideal choice if you are not replacing the counter
  • Single bowl provides uninterrupted space for tasks
  • Made of highest quality 18-gauge thickness and type 304 stainless steel
  • Sound-deadening pad(s) minimizes sound and vibration
  • Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
  • Straight sidewalls give the sink a flat bottom and offer more usable space
  • Made in the USA
  • Sink drain opening measures 3-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Center
Drain Opening:
3-1/2
Gauge (metal):
18
Length:
25
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-3/4 in x 7-3/4 in
Sink Depth:
7-7/8
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
671035557496
Width:
21-1/4