25 x 21-1/4 in. 3-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
25 x 21-1/4 in. 3-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Sink drain opening measures 3-1/2"
- Product is ADA compliant when properly installed
- Finish is scratch resistant to heavy-duty use. Deep scratches are repairable
- Sink is designed for drop-in installation
- Single bowl provides uninterrupted space for tasks
- Made of highest quality 18-gauge thickness and type 304 stainless steel
- Large pads enhance sound-deadening performance
- Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
- Made in the USA
- Drain placement provides more usable space on the bottom of the sink and in the cabinet below
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- General Use
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- Length:
- 25
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 6-3/8 in
- Sink Depth:
- 6-1/2
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671035561059
- Width:
- 21-1/4