25 x 22 in. 3-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
25 x 22 in. 3-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum cabinet size for this sink is 30"
- Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable
- Sink is installed above the countertop, an ideal choice if you are not replacing the counter
- Single bowl provides uninterrupted space for tasks
- Made of highest quality 18-gauge thickness and type 304 stainless steel
- Sound-deadening pad(s) minimizes sound and vibration
- Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
- Straight sidewalls give the sink a flat bottom and offer more usable space
- Made in the USA
- Sink drain opening measures 3-1/2"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- General Use
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 7-3/4 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671035557977
- Width:
- 22 in