3-Hole Single Bowl Stainless Steel Sink Brushed Steel
3-Hole Single Bowl Stainless Steel Sink Brushed Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fully coated underside insulates for sound and reduces condensation
- straight-sided compartment with 1 3/4" radius corners provides greater capacity
- Top mount grip-rim plus with 300 series Stainless Steel mounting channels
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Sink Installation Type:
- Floor Mount