This product requires certification to purchase.

30 x 18 in. Stainless Steel Single Bowl Undermount Kitchen Sink

Just Manufacturing

30 x 18 in. Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #JUSADA1830A6DCC
  • Item #3164352
  • Manufacturer Part #USADA1830A,6,DCC
3.1 out of 5 Customer Rating
Just Manufacturing

30 x 18 in. Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #JUSADA1830A6DCC
  • Item #3164352
  • Manufacturer Part #USADA1830A,6,DCC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless die-drawn construction
  • 18 gauge type 304, 18-8 stainless steel
  • Maximum capacity straight-sided compartment with 1-3/4 in radius corners
  • Exposed surfaces polished with a satin blended No. 4 finish
  • Fully coated underside
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punched J-35
  • Specify depth when ordering (4-1/2 in, 5-1/2 in)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Drain Location:
Center
Gauge (metal):
18 ga
Material Type:
18-8, 304
Number of Bowls:
1
Origin:
Domestic
Sink Bowl Size:
28 in x 16 in x 5-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30 in x 18 in
UPC:
671035476933