This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl ADA Kitchen Sink

Just Manufacturing

33 in. Drop-in Stainless Steel Double Bowl ADA Kitchen Sink

  • Fast #
  • Part #JDLADA2233A652J
  • Item #10232852
  • Manufacturer Part #DLADA2233A652-J
5 out of 5 Customer Rating
Just Manufacturing

33 in. Drop-in Stainless Steel Double Bowl ADA Kitchen Sink

  • Fast #
  • Part #JDLADA2233A652J
  • Item #10232852
  • Manufacturer Part #DLADA2233A652-J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Santa Cruz, CA
    Pick Up  Not Available
    Not available in 'CA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'CA'

Product Details

Product Details

  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
Type:
JDLADA2233A652J
UPC:
671035551524