This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

Just Manufacturing

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #JDLX2133A3J
  • Item #10232880
  • Manufacturer Part #DLX2133A3-J
3.9 out of 5 Customer Rating
Just Manufacturing

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #JDLX2133A3J
  • Item #10232880
  • Manufacturer Part #DLX2133A3-J
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Length:
33 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
671035551890
Width:
22 in