This product requires certification to purchase.

36 x 24 x 14 in. 2-Hole Stainless Steel Service Sink in Buffed Satin

Just Manufacturing

36 x 24 x 14 in. 2-Hole Stainless Steel Service Sink in Buffed Satin

  • Fast #
  • Part #JSB1362J
  • Item #10233020
  • Manufacturer Part #SB136-2-J
5 out of 5 Customer Rating
Just Manufacturing

36 x 24 x 14 in. 2-Hole Stainless Steel Service Sink in Buffed Satin

  • Fast #
  • Part #JSB1362J
  • Item #10233020
  • Manufacturer Part #SB136-2-J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 14-gauge, type 304 stainless steel
  • Square corner welded compartment construction
  • Distinctive channel rim design with 2" apron minimizes spillover
  • 14" deep compartments
  • 8" high, full-length backsplash with 45° slope to resist grime
  • Sink compartments pitched to drain
  • 3-1/2" drain opening
  • Sink polished to a uniform lustrous satin finish
  • Sink supported on (4) stainless steel adjustable tubular legs
  • 1-5/8" OD with up to 1" adjustable bullet-shaped stainless steel feet
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Service, Utility
Color Finish Name:
Buffed Satin
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Bowl Size:
36 in x 24 in x 14 in
Sink Depth:
14
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel
UPC:
671035555829