This product requires certification to purchase.

39 x 27-1/2 in. 2-Hole 1-Bowl Wall Mount 304 Scullery Sink in Stainless Steel

This product has been replaced by

Elkay Buffed Satin 39 x 27 in. 1-Bowl Single Band 304 Stainless Steel Service Sink (Less Hole)
Elkay 39 x 27 in. 1-Bowl Single Band 304 Stainless Steel Service Sink (Less Hole) in Stainless Steel
Manufacturer Part #WNSF81360
Just Manufacturing

39 x 27-1/2 in. 2-Hole 1-Bowl Wall Mount 304 Scullery Sink in Stainless Steel

  • Fast #
  • Part #JNSFB1362
  • Item #3166804
  • Manufacturer Part #NSFB136-2
4.5 out of 5 Customer Rating

This product has been replaced by

Elkay Buffed Satin 39 x 27 in. 1-Bowl Single Band 304 Stainless Steel Service Sink (Less Hole)
Elkay 39 x 27 in. 1-Bowl Single Band 304 Stainless Steel Service Sink (Less Hole) in Stainless Steel
Manufacturer Part #WNSF81360
Just Manufacturing

39 x 27-1/2 in. 2-Hole 1-Bowl Wall Mount 304 Scullery Sink in Stainless Steel

  • Fast #
  • Part #JNSFB1362
  • Item #3166804
  • Manufacturer Part #NSFB136-2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Hand Wash
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Sink Bowl Size:
36 in x 24 in x 12 in
Sink Installation Type:
Freestanding
UPC:
671035852126