This product requires certification to purchase.

29 x 15 in. 1 Hole Stainless Steel 2 Bowl Drop-in Kitchen Sink in Polished Satin

Just Manufacturing

Congeniality Group 29 x 15 in. 1 Hole Stainless Steel 2 Bowl Drop-in Kitchen Sink in Polished Satin

  • Fast #
  • Part #JDBLADA1529A16DCC
  • Item #4862310
  • Manufacturer Part #DBLADA1529A1,6,DCC
3.1 out of 5 Customer Rating
Just Manufacturing

Congeniality Group 29 x 15 in. 1 Hole Stainless Steel 2 Bowl Drop-in Kitchen Sink in Polished Satin

  • Fast #
  • Part #JDBLADA1529A16DCC
  • Item #4862310
  • Manufacturer Part #DBLADA1529A1,6,DCC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA Compliant
  • Seamless die-drawn construction
  • 18 gauge type 304, 18-8 stainless steel
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners
  • Exposed surfaces polished with a satin blended No. 4 finish
  • Smooth, fully coated underside
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punch #15 drain
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3M
Application:
Hand Wash
CSA Certified:
CSA B45.4
Collection:
Congeniality Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
12 in x 9 in x 6 in
Sink Bowl Size, Right:
12 in x 9 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
29 in x 15 in
UPC:
671035206356