33 x 21 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4
Continental Group 33 x 21 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 20 gauge Type 304 stainless steel
- Seamless die-drawn construction.
- Exposed surfaces polished with a Hand-Blended Just Finish
- Fully coated underside.
- Grip-Rim Plus self-rimming stainless steel mounting channels
- Conforms to ASME/ANSI A112.19.3M.Drain punch #35
- Made In The USA
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Continental Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- Yes
- Material Type:
- 18-8 SS, 304
- NSF:
- NSF 372, NSF 61 2010A
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 16 in x 7 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 7 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 21 in
- UPC:
- 671035236339