*0923 *CVR* CCY LF 1.5 JTR-51-R70-V
Faucet Group *0923 *CVR* CCY LF 1.5 JTR-51-R70-V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PVD Chrome plated finish
- ADA Compliant.
- 2.2 GPM flow restricting aerator
- Chrome die cast teardrop handles
- Vandal resistant
- Triple radius rigid or restricted spout with 10" clearance
- Conforms to ANSI standard 112.18.1
- Certified to NSF/ANSI 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- No
- ASTM:
- No
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Faucet Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in - 8 in
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Teardrop
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- No Hole
- Origin:
- Global
- Spout Height:
- 10
- Spout Reach:
- 6-5/8
- Spout Type:
- Swivel
- Type:
- JJTR51R70VR
- UPC:
- 671035510538
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No