This product requires certification to purchase.

*CVR* CCY LF 1.5 JS-47-TGSA FCT W/

Just Manufacturing

Faucet Group *CVR* CCY LF 1.5 JS-47-TGSA FCT W/

  • Fast #
  • Part #JJS47TGSAW
  • Item #3160302
  • Manufacturer Part #JS47TGSA-W
3.2 out of 5 Customer Rating
Just Manufacturing

Faucet Group *CVR* CCY LF 1.5 JS-47-TGSA FCT W/

  • Fast #
  • Part #JJS47TGSAW
  • Item #3160302
  • Manufacturer Part #JS47TGSA-W
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PVD Chrome plated finish
  • Exposed wallmount on 8 inch centers
  • Solid, heavy dutycast brass body.
  • 2.2 GPM flow restricting aerator.
  • Brass swivel gooseneck spout
  • Brass quarter turn quick compression stem units
  • Chrome plated die cast lever handles
  • Conforms with ANSI standard 112.18.1
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
No
ASTM:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Faucet Group
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated Brass
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-3/16 in
Faucet Material:
Cast Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
No Hole
Origin:
Global
Spout Height:
6-3/16 in
Spout Reach:
4-3/16 in
Spout Type:
Gooseneck
UPC:
671035522074
Vandal Resistant:
No
WaterSense Labeled:
No