*CVR* CCY LF 1.5 JWF200-FCT W/ WRIS
Faucet Group *CVR* CCY LF 1.5 JWF200-FCT W/ WRIS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA Compliant.
- Topmount faucet on 8 inch centers.
- PVD Chrome plated finish
- Solid cast brass body.
- High rise swivel spout with 9-13/16" clearance
- Conforms with ANSI standard 112.18.1
- Certified to NSF/ANSI 61
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Faucet Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in - 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-3/16 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 11-5/8 in
- Spout Type:
- High Arc
- WaterSense Labeled:
- No